Keys V/A Chuck Keys

  • Mfr # 14904

  • Zoro # G910778041


product price:  $9.65
/ea

Key Features

Pilot Size (In.)
0.203125 in
Material
Metal
Color
Silver
Chuck Key Type
Straight
Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14904
Zoro #
G910778041
UPC #
45325149041
Country of Origin
United States

Dimensions

Pilot Size (In.)
0.203125 in
Drive Size
1/4 in
Handle Length
2.5 in

Details

Material
Metal
Color
Silver
Chuck Key Type
Straight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.