Shop VERSA-MATIC

AODDPump, 3/8inNPT, Hytrel, 12gpm

  • Mfr # E5SP7X759C
  • Zoro # G708385512

product price: 
$
2,358.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Hytrel
Valve Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E5SP7X759C
Zoro #
G708385512
UPC #
-
Country of Origin
United States
Item
Air Operated Double Diaphragm Pump
Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Hytrel
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
PTFE
Diaphragm Material
Hytrel
Media Temperature (Maximum)
220 Degrees F
Operating Pressure (Maximum)
100 psi
Standards
CE Marked, EAC Certified, FDA Compliant
Pump Operation Type
Air
Media Discharge Connection Type
Tri-Clamp
Flow Rate @ 60 psi
11 gpm
Wetted Housing Material
Stainless Steel
Flow Rate @ 20 psi
8 gpm
Priming
Self-Priming
Media Intake Location
Bottom
Flow Rate (Maximum)
12 gpm
Flow Rate @ 80 psi
11.5 gpm
Feet of Head (Maximum)
231 ft
Media Discharge Location
Top
Media Intake Connection Type
Tri-Clamp
Flow Rate @ 100 psi
12 gpm
Flow Rate @ 40 psi
9.5 gpm
Series
E5
Manifold Port Connection Type
Single Port
Fluid Chamber Assembly Type
Bolted
Displacement Per Stroke
0.022 gal
Manifold Connection Standard
Tri-Clamp
Center Section Material
Polypropylene
For Use With Potable Systems
No
Media Discharge Port Configuration
Center Vertical
Diaphragm Reinforcement
Fabric Reinforced
Material Conductivity
Non-Conductive
Chemical Compatibility
Wetted Body Material
Stainless Steel
Includes Clean In Place Technology
No Clean In Place Included
Mounting Hardware Material
Stainless Steel
Includes Solenoid
No Solenoid Included
Diaphragm Base Material
Hytrel
Media Intake Port Configuration
Center Horizontal

Dimensions

Air Intake Connection Size
3/8 in
Manufacturers Warranty Length
5 yr
Overall Height
10.4 in
Overall Length
8.2 in
Media Discharge Connection Size
1/2 in
Overall Width
8.2 in
Media Intake Connection Size
1/2 in
Solid Diameter (Maximum)
0.06 in
Wire Rope Length
8.2 in
Length
8.2 in

Description

Air Operated Double Diaphragm Pump, Air Consumption (Maximum) Not Applicable, Air Intake Connection Size 3/8 in, Air Intake Connection Type NPT, Check Seat Material PTFE, Diaphragm Material Hytrel, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 12 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 1/2 in, Media Intake Connection Type Tri-Clamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.