Shop VERSA-MATIC

AODDPump, 3/8inNPT, PTFE, 49gpm

  • Mfr # E1SJ5T559C-FP-ATEX
  • Zoro # G508385538

product price: 
$
3,989.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E1SJ5T559C-FP-ATEX
Zoro #
G508385538
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
3/8 in
Manufacturers Warranty Length
5 yr
Media Intake Connection Size
1 in
Media Discharge Connection Size
1 in
Solid Diameter (Maximum)
0.13 in
Overall Width
9.1 in
Overall Height
14.5 in
Overall Length
10.8 in
Wire Rope Length
10.8 in
Length
10.8 in

Details

Item
Air Operated Double Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
PTFE
Diaphragm Material
PTFE
Media Temperature (Maximum)
220 Degrees F
Operating Pressure (Maximum)
125 psi
Standards
ATEX Certified, FDA Compliant
Pump Operation Type
Air
Flow Rate @ 60 psi
40 gpm
Feet of Head (Maximum)
289 ft
Priming
Self-Priming
Flow Rate @ 80 psi
44 gpm
Flow Rate @ 40 psi
36 gpm
Media Discharge Location
Top
Flow Rate @ 20 psi
26 gpm
Media Intake Connection Type
NPT
Flow Rate @ 100 psi
47 gpm
Wetted Housing Material
Stainless Steel
Media Discharge Connection Type
NPT
Flow Rate (Maximum)
49 gpm
Media Intake Location
Bottom
For Use With Potable Systems
Yes
Media Intake Port Configuration
Center Horizontal
Manifold Port Connection Type
Single Port
Diaphragm Base Material
PTFE
Wetted Body Material
Stainless Steel
Diaphragm Backing Material
Hytrel
Series
E1
Manifold Connection Standard
NPT
Mounting Hardware Material
Stainless Steel
Diaphragm Reinforcement
Fabric Reinforced
Media Discharge Port Configuration
Center Vertical
Surface Roughness
150u-in (Ra 3.81u-m)
Includes Clean In Place Technology
No Clean In Place Included
Fluid Chamber Assembly Type
Bolted
Displacement Per Stroke
0.05 gal
Material Conductivity
Conductive
Includes Solenoid
No Solenoid Included
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Diesel, Diesel Exhaust Fluid, Gasoline, Kerosene, Oil-Based Paint, Oil, Phosphoric Acid 40%, Phosphoric Acid 50%, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Sulfuric Acid 10%, Water
Center Section Material
Aluminum

Description

Air Operated Double Diaphragm Pump, Air Consumption (Maximum) Not Applicable, Air Intake Connection Size 3/8 in, Air Intake Connection Type NPT, Check Seat Material PTFE, Diaphragm Material PTFE, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 49 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPT, Media Discharge Location Top, Media Intake Connection Size 1 in, Media Intake Connection Type NPT, Media Intake Location Bottom

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.