Shop SANDPIPER

AODDPump, 1/2inNPT, Buna-N, 70gpm

  • Mfr # HDF1,DB2S.
  • Zoro # G522920111

product price: 
$
6,697.99
/ea
Free Shipping & Returns

Key Features

Media Discharge Connection Type
NPT
Flow Rate (Maximum)
70 gpm
Media Intake Connection Type
NPT
Solid Diameter (Maximum)
1 in
Center Section Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HDF1,DB2S.
Zoro #
G522920111
UPC #
-
Country of Origin
United States

Dimensions

Solid Diameter (Maximum)
1 in
Air Intake Connection Size
1/2 in
Wire Rope Length
16.7 in
Overall Height
15.6 in
Media Intake Connection Size
1 in
Media Discharge Connection Size
1 in
Manufacturers Warranty Length
5 yr
Overall Length
16.7 in
Length
16.7 in

Details

Media Discharge Connection Type
NPT
Flow Rate (Maximum)
70 gpm
Media Intake Connection Type
NPT
Center Section Material
Aluminum
Material Conductivity
Conductive
Pump Operation Type
Air
Media Intake Location
Top
Diaphragm Reinforcement
Fabric Reinforced
For Use With Potable Systems
No
Media Temperature (Maximum)
190 Degrees F
Manifold Port Connection Type
Single Port
Check Seat Material
Stainless Steel
Manifold Connection Standard
NPT
Diaphragm Base Material
Buna-N
Media Discharge Port Configuration
Center Horizontal
Chemical Compatibility
Alcohol, Antifreeze, Diesel, Diesel Exhaust Fluid, Gasoline, Kerosene, Water
Media Discharge Location
Bottom
Valve Material
Buna-N
Displacement Per Stroke
0.1 gal
Mounting Hardware Material
Steel
Feet of Head (Maximum)
289 ft
Fluid Chamber Assembly Type
Bolted
Operating Pressure (Maximum)
125 psi
Includes Clean In Place Technology
No Clean In Place Included
Series
HDF1
Valve Type
Flap
Item
Air Operated Double Diaphragm Pump
Standards
ATEX Certified, CE Marked, EAC Certified, ISO
Air Intake Connection Type
NPT
Includes Solenoid
No Solenoid Included
Wetted Body Material
Stainless Steel
Media Intake Port Configuration
Center Horizontal

Description

Air Operated Double Diaphragm Pump, Air Consumption (Maximum) Not Applicable, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 70 gpm, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPT, Media Discharge Location Bottom, Media Intake Connection Size 1 in, Media Intake Connection Type NPT, Media Intake Location Top, Media Temperature (Maximum) 190 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.