Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 72 gpm GPM 220 Degrees F

  • Mfr # E4PA5F5T9

  • Zoro # G6182653


product price:  $3,817.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E4PA5F5T9
Zoro #
G6182653
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/2 in FNPT
Manufacturers Warranty Length
1 yr
Overall Length
12.2 in
Overall Height
21.6 in
Overall Width
15-23/32 in
Solid Diameter (Maximum)
3/16 in
Media Discharge Connection Size
1 1/2 in
Media Intake Connection Size
1 1/2 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Consumption (Maximum)
60 scfm
Air Intake Connection Type
FNPT
Check Seat Material
Polypropylene
Diaphragm Material
PTFE
Media Temperature (Maximum)
175 Degrees F
Operating Pressure (Maximum)
100 psi
Pump Operation Type
Air
Self-Priming Dry
15 ft
Self-Priming Wet
25 ft
Agency Compliance
CE, EAC
Standards
CE Certified, EAC
Inlet/Outlet
1 1/2 in
For Use With Potable Systems
No
Media Discharge Connection Type
Flange
Flow Rate @ 100 psi
72.7 gpm
Air Intake Pressure (Maximum)
100 psi
Manifold Connection Type
Flange
Priming
Self-Priming
Media Intake Location
Bottom, Center
Chemical Compatibility
Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10%, Hydrochloric Acid 20%, Hydrochloric Acid 30%, Phosphoric Acid 40%, Phosphoric Acid 50%, Potassium Hydroxide 50%, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Sodium Hydroxide 80%, Sulfuric Acid 10%, Sulfuric Acid 20%, Sulfuric Acid 30%, Sulfuric Acid 40%, Sulfuric Acid 50%, Sulfuric Acid 60%, Sulfuric Acid 70%, Sulfuric Acid 80%, Water
Flow Rate @ 60 psi
64.1 gpm
Media Intake Connection Type
Flange
Wetted Housing Material
Polypropylene
Media Discharge Location
Center, Top
Feet of Head (Maximum)
240 ft
Series Family
E4
Flow Rate @ 80 psi
69.3 gpm
Flow Rate (Maximum)
72 gpm
Flow Rate @ 40 psi
55.3 gpm
Duty Cycle
Continuous
Flow Rate @ 20 psi
38.5 gpm

Description

Double Diaphragm Pump, Air Consumption (Maximum) 60 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type FNPT, Check Seat Material Polypropylene, Diaphragm Material PTFE, Feet of Head (Maximum) 240 ft, Flow Rate (Maximum) 72 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type Flange, Media Discharge Location Center, Top, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type Flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.