Shop VERSAMATIC

AODDPump, 3/4inNPT, Buna-N, 170gpm

  • Mfr # VMB20FPPB0SS0B0NRA
  • Zoro # G022920109

product price: 
$
5,800.99
/ea
Free Shipping & Returns

Key Features

Manifold Port Connection Type
Single Port
Media Intake Connection Type
NPT
Displacement Per Stroke
0.5 gal
Standards
CE Marked, EAC Certified, ISO
Includes Solenoid
No Solenoid Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VMB20FPPB0SS0B0NRA
Zoro #
G022920109
UPC #
-
Country of Origin
United States

Dimensions

Media Discharge Connection Size
2 in
Wire Rope Length
29.7 in
Overall Height
20.9 in
Solid Diameter (Maximum)
1.8 in
Overall Width
12.7 in
Manufacturers Warranty Length
5 yr
Media Intake Connection Size
2 in
Air Intake Connection Size
3/4 in
Overall Length
29.7 in
Length
29.7 in

Details

Manifold Port Connection Type
Single Port
Media Intake Connection Type
NPT
Displacement Per Stroke
0.5 gal
Standards
CE Marked, EAC Certified, ISO
Includes Solenoid
No Solenoid Included
Series
VMB20F
Manifold Connection Standard
NPT
Air Intake Connection Type
NPT
Media Intake Location
Top
Valve Type
Flap
For Use With Potable Systems
No
Includes Clean In Place Technology
No Clean In Place Included
Media Temperature (Maximum)
180 Degrees F
Valve Material
Stainless Steel
Media Discharge Port Configuration
Center Horizontal
Wetted Body Material
Polypropylene
Center Section Material
Polypropylene
Diaphragm Base Material
Buna-N
Pump Operation Type
Air
Feet of Head (Maximum)
231 ft
Fluid Chamber Assembly Type
Bolted
Mounting Hardware Material
Stainless Steel
Check Seat Material
Stainless Steel
Flow Rate (Maximum)
170 gpm
Media Intake Port Configuration
Center Horizontal
Pump Assembly Type
Bolt
Media Discharge Connection Type
NPT
Operating Pressure (Maximum)
100 psi
Diaphragm Reinforcement
Fabric Reinforced
Item
Air Operated Double Diaphragm Pump
Chemical Compatibility
Alcohol, Antifreeze, Diesel, Diesel Exhaust Fluid, Gasoline, Kerosene, Water
Material Conductivity
Non-Conductive
Media Discharge Location
Bottom

Description

Air Operated Double Diaphragm Pump, Air Consumption (Maximum) Not Applicable, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 170 gpm, Media Discharge Connection Size 2 in, Media Discharge Connection Type NPT, Media Discharge Location Bottom, Media Intake Connection Size 2 in, Media Intake Connection Type NPT, Media Intake Location Top, Media Temperature (Maximum) 180 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.