Shop VERSAMATIC

DblDiaphragmPump, 3/8inFNPT, PTFE, 12gpm

  • Mfr # E5SP5F559C-FP
  • Zoro # G523942839

product price: 
$
3,755.99
/ea
Free Shipping & Returns

Key Features

Standards
CE Marked, EAC Certified, FDA Compliant
Center Section Material
Polypropylene
Media Discharge Connection Size
1/2 in
For Use With Potable Systems
Yes
Pump Assembly Type
Bolt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E5SP5F559C-FP
Zoro #
G523942839
UPC #
-
Country of Origin
United States

Dimensions

Media Discharge Connection Size
1/2 in
Solid Diameter (Maximum)
0.06 in
Air Intake Connection Size
3/8 in
Media Intake Connection Size
1/2 in
Overall Width
8.1 in
Overall Length
6.3 in
Overall Height
10.4 in
Manufacturers Warranty Length
1 yr
Wire Rope Length
6.3 in
Length
6.3 in

Details

Standards
CE Marked, EAC Certified, FDA Compliant
Center Section Material
Polypropylene
For Use With Potable Systems
Yes
Pump Assembly Type
Bolt
Media Discharge Connection Type
Tri-Clamp
Mounting Hardware Material
Stainless Steel
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Diesel, Diesel Exhaust Fluid, Gasoline, Kerosene, Oil-Based Paint, Oil, Phosphoric Acid 40%, Phosphoric Acid 50%, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Sulfuric Acid 10%, Water
Priming
Self-Priming
Wetted Body Material
316 Stainless Steel
Check Seat Material
316 Stainless Steel
Media Intake Location
Bottom
Flow Rate @ 20 psi
6.6 gpm
Media Temperature (Maximum)
220 Degrees F
Media Discharge Port Configuration
Center Horizontal
Displacement Per Stroke
0.019 gal
Air Intake Connection Type
FNPT
Media Intake Port Configuration
Center Horizontal
Fluid Chamber Assembly Type
Bolted
Manifold Connection Standard
Tri-Clamp
Feet of Head (Maximum)
231 ft
Flow Rate @ 80 psi
9.9 gpm
Air Intake Pressure (Maximum)
100 psi
Media Intake Connection Type
Tri-Clamp
Material Conductivity
Non-Conductive
Diaphragm Base Material
PTFE
Item
Double Diaphragm Pump
Flow Rate @ 40 psi
8.8 gpm
Flow Rate @ 100 psi
10.5 gpm
Includes Solenoid
No Solenoid Included
Series
E5
Media Discharge Location
Top
Manifold Port Connection Type
Single Port
Flow Rate @ 60 psi
9.6 gpm
Operating Pressure (Maximum)
125 psi
Valve Material
PTFE
Diaphragm Reinforcement
Overmolded
Includes Clean In Place Technology
No Clean In Place Included
Valve Type
Ball
Surface Roughness
150u-in (Ra 3.81u-m)
Pump Operation Type
Air
Flow Rate (Maximum)
12 gpm

Description

Double Diaphragm Pump, Air Consumption (Maximum) Not Applicable, Air Intake Connection Size 3/8 in, Air Intake Connection Type FNPT, Check Seat Material 316 Stainless Steel, Diaphragm Material PTFE, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 12 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 1/2 in, Media Intake Connection Type Tri-Clamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.