140 H Steel Warehouse Ladder, 50 deg Grip, 11 Step, 14", 11 Steps

  • Mfr # LAD-11-14-G-EZ

  • Zoro # G4985760


product price:  $1,639.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Number of Steps
11
Material
Steel
Overall Height
140
Base Depth
103.875 in
Overall Length
103.875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAD-11-14-G-EZ
Zoro #
G4985760
UPC #
691215121507
Country of Origin
United States

Dimensions

Overall Height
140
Base Depth
103.875 in
Overall Length
103.875
Step Depth
7 in
Step Width
23.56 in
Top Step Height
110 in
Overall Width
34.25

Details

Item
Warehouse Ladder,50 deg Grip,11 Step,14"
Number of Steps
11
Material
Steel
Climbing Angle
50 ?
Finish
Painted
Color
Blue
Net Weight
285
ANSI Type
IA

Description

Warehouse Ladder,50 deg Grip,11 Step,14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.