40 H Steel PW Ladder, Grip Strut, 4 Step, No Rail, 4 Steps

  • Mfr # LAD-PW-18-4-G-NHR

  • Zoro # G4984528


product price:  $562.99
/ea
Additional $450.00 delivery surcharge applies per item.
See details

Key Features

Number of Steps
4
Material
Steel
Overall Height
40
Base Depth
38.625 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-PW-18-4-G-NHR
Zoro #
G4984528
UPC #
691215125512
Country of Origin
United States

Dimensions

Overall Height
40
Base Depth
38.625 in
Overall Width
20.875
Step Width
16.81 in
Step Depth
7 in
Top Step Height
40 in
Overall Length
38.625
Length
38.625
Width
20.875
Size
38.625 x 20.875 x 40

Details

Item
PW Ladder,Grip Strut,4 Step,No Rail
Number of Steps
4
Material
Steel
Color
Blue
Finish
Powder Coated
Climbing Angle
58 ?
Net Weight
60
ANSI Type
IA
Features
Portable design easily moves through the warehouse. Top tread design provides a safe non-slip grip. Bottom step caster lock provides added safety when climbing. Heavy-duty formed steel construction offers maximum strength

Description

PW Ladder,Grip Strut,4 Step,No Rail

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.