Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50 H Steel PW Ladder, Perforated, 2 Step, 2 Steps

  • Mfr # LAD-PW-32-2-P

  • Zoro # G4984010


product price: $592.99
/ea
Item requires special delivery charges. A $475.00 per item surcharge will be applied.

Key Features

Number of Steps
2
Material
Steel
Overall Height
50
Base Depth
34.0625 in
Step Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-PW-32-2-P
Zoro #
G4984010
UPC #
691215126021
Country of Origin
United States

Dimensions

Overall Height
50
Base Depth
34.0625 in
Step Depth
7 in
Overall Width
34.3125
Step Width
30.25 in
Top Step Height
20 in
Overall Length
34.0625
Width
34.3125
Length
34.0625
Size
34.0625 x 34.3125 x 50

Details

Item
PW Ladder,Perforated,2 Step
Number of Steps
2
Material
Steel
Climbing Angle
58 ?
Color
Blue
Finish
Powder Coated
ANSI Type
IA
Net Weight
53
Features
Portable design easily moves through the warehouse. Top tread design provides a safe non-slip grip. Bottom step caster lock provides added safety when climbing. Heavy-duty formed steel construction offers maximum strength

Description

PW Ladder,Perforated,2 Step

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.