Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

63.4375 H Steel 3 Steps

  • Mfr # LAD-3-Y-P

  • Zoro # G503529234


product price: $382.99
/ea
Additional $305.00 delivery surcharge applies per item.
See details

Key Features

Number of Steps
3
Overall Height
63.4375
Material
Steel
Base Depth
25.5625 in
Step Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-3-Y-P
Zoro #
G503529234
UPC #
691215072861
Country of Origin
United States

Dimensions

Overall Height
63.4375
Base Depth
25.5625 in
Step Width
16 in
Overall Width
21.125
Step Depth
11 in
Length
25.5625
Width
21.125
Top Step Height
28.7 in
Overall Length
25.5625
Size
25.5625 x 21.125 x 63.4375

Details

Number of Steps
3
Material
Steel
Features
Ladder design is an attractive and economical alternative to traditional warehouse rolling ladders. Non-slip perforated step surface provides a positive grip. Rubber dome covers protect the spring-loaded casters. Powder coat finish provides a durable attractive appearance
Finish
Powder Coated
Color
Yellow
Net Weight
46
Climbing Angle
58 ?
ANSI Type
IA

Description

Commercial users of rolling ladders now have an attractive and economical alternative to the traditional warehouse rolling ladders. This commercial spring loaded ladder has a sleek design, also provides maximum safety and convenience. The all directional spring-loaded swivel casters feature steel dome protection and include rubber pad bottoms to minimize movement. This ladder has perforated steps. The powder coat finish provides a durable attractive appearance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.