90 H Steel Warehouse Ladder, 50 deg Grip, 6 Step, 14", 6 Steps

  • Mfr # LAD-6-14-G-EZ

  • Zoro # G4985289


product price:  $1,081.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Number of Steps
6
Material
Steel
Overall Height
90
Base Depth
62.375 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAD-6-14-G-EZ
Zoro #
G4985289
UPC #
691215121989
Country of Origin
United States

Dimensions

Overall Height
90
Base Depth
62.375 in
Top Step Height
60 in
Step Depth
7 in
Overall Length
62.375
Step Width
23.56 in
Overall Width
34.25

Details

Item
Warehouse Ladder,50 deg Grip,6 Step,14"
Number of Steps
6
Material
Steel
Color
Blue
Climbing Angle
50 ?
Finish
Powder Coated
ANSI Type
IA
Net Weight
165

Description

Warehouse Ladder,50 deg Grip,6 Step,14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.