Zoro Homepage

Aluminum Pallet Dolly - Tilt Style

  • Mfr # DOL-3642-10T

  • Zoro # G0986380


product price: $386.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Width
36 in.
Material
Aluminum
Color
Silver
Load Capacity
8000 lb
Platform Length
42"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOL-3642-10T
Zoro #
G0986380
UPC #
691215015134
Country of Origin
United States

Dimensions

Overall Width
36 in.
Platform Length
42"
Platform Width
36"
Caster Wheel Dia.
3-1/2"
Platform Height
4-1/8"
Caster Wheel Width
3"

Details

Material
Aluminum
Color
Silver
Load Capacity
8000 lb
Item
Aluminum Pallet Dolly - Tilt Style
Assembled
Yes
For Use With
Pallets
Load Capacity (Lb.)
8000 lb.
Platform Material
Aluminum
Platform Style
Tilt
Caster Wheel Type
Roller
Includes
(1) Loop at Each End of Dolly and (1) Handle
Caster Material
Phenolic
Number of Caster Wheels
10
Product Type
Aluminum Pallet Dolly - Tilt Style

Description

Aluminum Pallet Dolly - Tilt Style

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.