Zoro Homepage

Cylinder Pallet, 4 Cylinder, Hoist Connect

  • Mfr # CYL-P-4-LUG

  • Zoro # G5045008


product price: $640.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Height
73.25
Overall Width
38.25
Material
Steel
Color
Blue
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CYL-P-4-LUG
Zoro #
G5045008
UPC #
691215099615
Country of Origin
United States

Dimensions

Overall Height
73.25
Overall Width
38.25
Platform Length
24.5"
Width
38.25
Length
25 in
Height
74 in

Details

Material
Steel
Color
Blue
Load Capacity
800 lb
Item
Cylinder Pallet,4 Cylinder,Hoist Connect
Assembled
Yes
Includes
Safety Chain
For Use With
Transport cylinders safely with casters, overhead lifting assembly, fork mounted or pallet jack style cylinder caddies.

Description

Cylinder Pallet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.