Electric Pallet Truck, 4.5K, 27x48

  • Mfr # EPT-2748-45-AGM

  • Zoro # G5425449


product price: $8,831.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
52"
Overall Length
76"
Overall Width
30-1/4"
Material
Steel
Color
Black / Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPT-2748-45-AGM
Zoro #
G5425449
UPC #
691215086677
Country of Origin
China

Dimensions

Overall Height
52"
Overall Length
76"
Overall Width
30-1/4"
Platform Length
76"
Fork Length
48in
Fork Width
27 in
Roller Dia.
Load : 2-3/4"; Stabilizing: 1-1/2"

Details

Material
Steel
Color
Black / Yellow
Load Capacity
4500 lb
Item
Electric Pallet Truck
Assembled
Yes
Voltage
24V DC
Steering Arc
69
Wheel Material
Poly on Steel
Includes
Fingertip Raise And Lower Buttons For Operator Convenience
Features
Fully Powered Pallet Truck Makes Movement of Pallets Quick And Easy, Safety Belly Reverse Button Improves Worker Safety, Easy To Operate Throttle For Forward And Reverse Direction
Roller Material
Poly on Steel

Description

Electric Pallet Truck,4.5K,27x48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.