Zoro Homepage

Hefti-Lifts, Load Cap. 450 lb.

  • Mfr # HYD-5-SS

  • Zoro # G1748341


product price: $12,153.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.

Key Features

Overall Height
52-1/8 in.
Overall Length
35-13/16 in.
Overall Width
21-1/4 in.
Material
Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HYD-5-SS
Zoro #
G1748341
UPC #
691215061261
Country of Origin
Japan

Dimensions

Overall Height
52-1/8 in.
Overall Length
35-13/16 in.
Overall Width
21-1/4 in.
Wheel Diameter
5 in.
Platform Length
23-5/8 in.
Platform Width
21-1/4 in.
Platform Depth
21-1/4 in.
Max. Work Height
45-1/4 in.
Size
35-13/16" x 21-1/4" x 52-1/8"
Depth
35-13/16 in.

Details

Material
Stainless Steel
Color
Silver
Load Capacity
450 lb.
Item
SS Hyrd Hefti-lift 450lb. Cap
Assembled
Yes
For Use With
Material Handling
Includes
Foot-pump, foot-operated brake, and poly-on-steel casters
Frame Material
Stainless Steel
Power Source
Manual
Wheel Material
Poly on Steel
Operation
Foot Pump

Description

Hefti-Lifts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.