Zoro Homepage

Manual Drum Pump Steel, 2" Bung Size

  • Mfr # RDP-55

  • Zoro # G5436831


product price: $88.59
/ea
Free Shipping & Returns

Key Features

For Use With
Light Oils, Anti-Freeze, Light Non-Flammable and Non-Combustible Liquid
Housing Material
Steel
Includes
Hose
Housing Material - Pumps
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDP-55
Zoro #
G5436831
UPC #
691215032308
Country of Origin
Taiwan, Province of China

Details

Item
Manual Drum Pump Steel,2" Bung Size
For Use With
Light Oils, Anti-Freeze, Light Non-Flammable and Non-Combustible Liquid
Housing Material
Steel
Includes
Hose
Housing Material - Pumps
Steel

Description

Manual Drum Pump Steel,2 In. Bung Size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.