Shop VESTIL
See all product information
Create Account
Polyurethane Rigid Caster 6 In. Diameter x 2 In. Width 661 Lb. Capacity Yellow/Gray
- Mfr # CST-PY-6X2PUA-R
- Zoro # G012450005
product price:
$
27.15
/ea
Sold in multiples of 2 for
$54.30
Key Features
Wheel Width
4 in
Wheel Dia.
6 in
Features
Non-marking for good floor preservation. Resistant to a variety of chemicals, and produces an easy roll for ergonomic applications
Includes
(1) Polyurethane Rigid Caster
Frame Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CST-PY-6X2PUA-R
- Zoro #
- G012450005
- UPC #
- 691215025409
- Country of Origin
- China
- Features
- Non-marking for good floor preservation. Resistant to a variety of chemicals, and produces an easy roll for ergonomic applications
- Includes
- (1) Polyurethane Rigid Caster
- Frame Finish
- Zinc Plated
- Color
- Yellow/Gray
- Caster Mounting Type
- Flush/Top Plate
- Caster Brake Included
- No
- Load Capacity
- 661 lb
Dimensions
- Wheel Width
- 4 in
- Wheel Dia.
- 6 in
- Overall Height
- 6 in
- Mounting Plate Size
- 6 in x 2 in
- Mounting Plate Length
- 6 in
Description
Polyurethane is ideal for most environments. Resistant to a variety of chemicals, and produces an easy roll for ergonomic applications. It also provides good floor preservation and works effectively in both indoor and outdoor environments.
- • Non-marking for good floor preservation
- • Good abrasion resistance
- • Smooth and quiet ride performance
- • Anti-corrosive & rust resistant zinc plated finish
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.