Steel 5 Gallon Pail Carousel Rack, 10 Pails W/ Casters 350 lbs. Capacity Per Shelf Yellow

  • Mfr # PAIL-T2-CAR-10-CK

  • Zoro # G012462145


product price:  $1,339.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Capacity
350-lbs/shelf
Height
45.5937 in
Width
38.25 in
Depth
36.4375 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PAIL-T2-CAR-10-CK
Zoro #
G012462145
UPC #
691215137843
Country of Origin
United States

Dimensions

Height
45.5937 in
Width
38.25 in
Depth
36.4375 in

Details

Capacity
350-lbs/shelf

Description

A pail carousel rack is a quick way to transfer loaded and unloaded pails. Each bay is a perfect fit for a 5 gallon pail, while an included safety chain gives an extra level of security. The carousel design enables circular movement of each tier, allowing the user to maintain their position instead of moving to each individual pail bay. The rack is constructed of 1/4'' thick powder coated steel.


  • • Two tier design
  • • Poly on poly casters with brakes
  • • 10 Pail bays
  • • 350 Lb. capacity per tier

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.