Steel Pegasolift Pallet Truck 5.5K 27x48

  • Mfr # PM5-PGL-2748

  • Zoro # G412507552


product price:  $683.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
49 in
Material
Steel
Color
Red
Load Capacity
5500 lb
Includes
Steel Pegasolift Manual Pallet Truck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PM5-PGL-2748
Zoro #
G412507552
UPC #
691215376693
Country of Origin
Turkey

Dimensions

Overall Length
49 in
Overall Width
27 in
Lowered Height
3-3/8 in
Depth
61 in
Fork Width
7 in
Fork Length
48 in
Raised Height
7-7/8 in

Details

Material
Steel
Color
Red
Load Capacity
5500 lb
Includes
Steel Pegasolift Manual Pallet Truck
Features
Spring loaded handle automatically returns to vertical position

Description

The full featured pallet truck is an economical way for one person to move heavy pallet loads without the use of a fork truck! Includes two 2 articulating steering wheels and two 2 front load rollers. Nose wheels are located on the front edge of each fork to assist in clean pallet entrance and exit. The unit is equipped with internally mounted solid steel adjustable push rods. A chrome-plated hydraulic pump piston supports long seal life, while the hydraulic pump design facilitates simple seal replacement when needed.


  • • Bearing dust covers included on steering wheels
  • • Reinforced triple-formed steel forks
  • • Seventy-five (75) pounds of pulling force when fully loaded
  • • Spring loaded handle automatically returns to vertical position

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.