Tan Hardwood Dolly-Open Deck 900 lb Capacity Non-Marking 24 x 36

  • Mfr # HDOF-2436-9-NM

  • Zoro # G4986409


product price:  $95.89
/ea
Free Shipping & Returns

Key Features

Material
Wood
Color
Tan
Load Capacity
900 lb
Assembled
No
Platform Length
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDOF-2436-9-NM
Zoro #
G4986409
UPC #
691215127905
Country of Origin
United States

Dimensions

Platform Length
36"
Platform Width
24"
Platform Height
5-1/2"
Caster Wheel Dia.
3"
Caster Wheel Width
1-1/4"
Overall Width
24 in.
Caster Width
1-1/4 in

Details

Material
Wood
Color
Tan
Load Capacity
900 lb
Item
Hardwood Dolly,Open Deck,0.9K lb,24 x 36
Assembled
No
Caster Wheel Type
Non Marking
Caster Material
Poly
Platform Style
Open
For Use With
Boxes, Crates or Supplies
Load Capacity (Lb.)
900 lb.
Assembled/Unassembled
Unassembled
Platform Material
Hardwood
Number of Caster Wheels
4
Features
Oversize length is great for moving big items
Includes
Maneuvers on (4) 3" x 1-1/4" casters for maximum efficiency
Dolly Type
Hardwood Dollies

Description

Hardwood Dolly,Open Deck,0.9K lb,24 x 36

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.