Shop FOXTROT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Motorized Dolly, 23" L, 14" W
- Mfr # SOLO10KIT
- Zoro # G323355105
product price:Â
$
82,291.99
/ea
Key Features
Product Type
Motorized Dolly
Wire Rope Length
23 in
Includes Battery
Battery Included
Frame Material
Aluminum, Steel
Overall Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SOLO10KIT
- Zoro #
- G323355105
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Wire Rope Length
- 23 in
- Overall Height
- 5 in
- Deck Width
- 15 3/8 in
- Deck Height
- 5 in
- Overall Width
- 14 in
- Deck Length
- 24 3/16 in
- Overall Length
- 23 in
- Length
- 23 in
Details
- Product Type
- Motorized Dolly
- Includes Battery
- Battery Included
- Frame Material
- Aluminum, Steel
- Item
- Motorized Dolly
- Run Time
- 4 hr
- Includes Remote Control
- Remote Control Included
- Operating Temperature - Maximum
- 122 Degrees F
- Operating Temperature - Minimum
- -4 Degrees F
- Charge Time
- 2 hr
- Series
- Solo 10
- Weight
- 99 lb
- Deck Material
- Aluminum
- Remote Control Type
- Wireless with Horn
Description
Motorized Dolly,23" L,14" W
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.