Zoro Homepage

VRT DRUM GRIPPER/ROTATOR W/REACH

  • Mfr # S-MU-VDGR-64-REACH

  • Zoro # G216383758


product price: $16,050.99
/ea
Item requires special delivery charges. A $715.00 per item surcharge will be applied.

Key Features

Overall Length
94 in
Includes
Battery charger and level gauge included
For Use With
Compatible with 16, 20, 30 & 55 gallon drums
Overall Height
79.75 in
Wheels
6 x 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-MU-VDGR-64-REACH
Zoro #
G216383758
UPC #
691215378642
Country of Origin
China

Dimensions

Overall Length
94 in
Overall Height
79.75 in
Width
39 in

Details

Includes
Battery charger and level gauge included
For Use With
Compatible with 16, 20, 30 & 55 gallon drums
Wheels
6 x 2 in
Load Capacity
800 lb
Color
Black / Yellow
Voltage
24V
Color/Finish
Powder Coat
Type
16, 20, 30 & 55 gallon steel
Material
Steel

Description

The fully powered vertical drum gripper/rotator is a great asset for the manufacturing and distributing industries. The shortened length allows for use in very tight areas, while the extendable reach helps load and unload places where access is limited, such as pallets and skids. A walk behind design with a max unloaded speed of over 3 mph and a single handle control makes maneuvering into the desired position easy, maximizing efficiency. Long term battery charge allows for constant daily use without needless downtime.


  • 800 lb. lifting capacity
  • Compatible with 16, 20, 30 & 55 gallon drums
  • Battery charger and level gauge included
  • 35.5" maximum reach

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.