Shop VEVOR
See all product information
Create Account
10-Inch 5-Speed Benchtop Drill Press Cast Iron Drill Press 3.2A
- Mfr # 1013BL
- Zoro # G023372129
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Column Dia.
1-7/8 in (48 mm)
Spindle Travel
2 in (50 mm)
Swing
10 in
No Load Speed
1,750 RPM
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1013BL
- Zoro #
- G023372129
- UPC #
- 840349911311
- Country of Origin
- China
Dimensions
- Column Dia.
- 1-7/8 in (48 mm)
- Overall Height
- 10.63 in
- Overall Width
- 15.36 in
- Base Size
- 12-1/2 x 7-5/16 in (319 x 186 mm)
- Chuck Size
- 1/2 in (13 mm)
- Table Size
- 7-5/8 x 6-1/2 in (190 x 165 mm)
- Overall Depth
- 22.45 in
Details
- Spindle Travel
- 2 in (50 mm)
- Swing
- 10 in
- No Load Speed
- 1,750 RPM
- Voltage
- 120 V
- Item
- Drill Press
- Body Material
- Metal
- Motor Type
- Induction
- RPM
- 610-2,800 RPM
- Hz
- 60 Hz
- Max. Spindle To Base
- 16-1/8 in (445 mm)
- Amps AC
- 3.2 A
- Max. Spindle To Column
- 5 in (130 mm)
Description
VEVOR Benchtop Drill Press, 3.2 Amp, 5-Speed Adjustable Drill Press with 650/1050/1800/2350/3100 RPM, 10-inch Swing, Cast Iron Frame, 0-45 Deg Tiltling Worktable, Work Light, for Drilling Wood & Metal
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.