8 in Benchtop Drill Press Tabletop Drilling Machine 750-3200RPM Adjustable
- Mfr # 813B
- Zoro # G323372379
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Overall Width
13 in
Body Material
Q235, HT150
Voltage
110 V
Overall Height
7.88 in
Overall Depth
16.54 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 813B
- Zoro #
- G323372379
- UPC #
- 197988412601
- Country of Origin
- China
Dimensions
- Overall Width
- 13 in
- Overall Height
- 7.88 in
- Overall Depth
- 16.54 in
Details
- Body Material
- Q235, HT150
- Voltage
- 110 V
- Item
- Drill Press
- Spindle Speed
- 620/1,100/1,720/2,340/3,100 RPM
- Chuck Capacity
- ≤1/2 in
- Swing
- 8 in (203.2 mm)
Description
VEVOR 8 in Benchtop Drill Press, 2.5A Induction Motor, Tabletop Drilling Machine with 620 / 1100 / 1720 / 2340 / 3100 RPM Adjustable Speed, 0-45 Deg Tilting Worktable, LED Work Light, for Wood Metal
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.