Shop VEVOR
See all product information
Create Account
10in Benchtop Drill Press Tabletop Drilling Machine 610-2800RPM Adjustable
- Mfr # 25013B
- Zoro # G023371849
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Chuck Capacity
≤1/2 in
Overall Width
13.78 in
Voltage
110 V
Spindle Speed
650/1,050/1,800/2,350/3,100 RPM
Overall Depth
22.84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25013B
- Zoro #
- G023371849
- UPC #
- 197988412724
- Country of Origin
- China
Dimensions
- Overall Width
- 13.78 in
- Overall Depth
- 22.84 in
- Overall Height
- 10.63 in
Details
- Chuck Capacity
- ≤1/2 in
- Voltage
- 110 V
- Spindle Speed
- 650/1,050/1,800/2,350/3,100 RPM
- Item
- Drill Press
- Swing
- 10 in (254 mm)
- Body Material
- Q235, HT150
Description
VEVOR 10 in Benchtop Drill Press, 6.2A Induction Motor, Tabletop Drilling Machine with 650 / 1050 / 1800 / 2350 / 3100 RPM Adjustable Speed, 0-45 Deg Tilting Worktable, LED Work Light, for Wood Metal
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.