Shop VEVOR
See all product information
Create Account
12-Inch Benchtop Drill Press Cast Iron Drill Press 5 Amp Variable Speed
- Mfr # 1216BVS
- Zoro # G523372216
product price:Â
$
305.99
/ea
Free Shipping & Returns
Key Features
Voltage
120 V
Spindle Speed
530-3,140 RPM
Body Material
Metal
Overall Height
11.42 in
Swing
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1216BVS
- Zoro #
- G523372216
- UPC #
- 840349911328
- Country of Origin
- China
Dimensions
- Overall Height
- 11.42 in
- Overall Depth
- 29.93 in
- Overall Width
- 19.69 in
Details
- Voltage
- 120 V
- Spindle Speed
- 530-3,140 RPM
- Body Material
- Metal
- Swing
- 12 in
- Hz
- 60 Hz
- Max. Stroke (In.)
- 3.54 in (90 mm)
- Amps AC
- 5 A
- Item
- Drill Press
Description
VEVOR 12 in Benchtop Drill Press, 5 Amp 120V, Variable Speed Cast Iron Bench Drill Press, 12 in Swing Distance 0-45 Deg Tiltling Worktable with Laser Work Light, Tabletop Drilling Machine for Wood Metal
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.