Shop VEVOR
See all product information
Create Account
10x7" Tilting Milling Table - Adjustable Angle Plate for Milling Machine
- Mfr # XCGZT1074732
- Zoro # G923372205
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Tilting Angle
0-40degree (both sides)
Width (In.)
7.88 in
Height (In.)
10.63 in
T-Slot Size (In.)
2/5 in
Length (In.)
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XCGZT1074732
- Zoro #
- G923372205
- UPC #
- 609832186137
- Country of Origin
- China
Dimensions
- Width (In.)
- 7.88 in
- Height (In.)
- 10.63 in
- T-Slot Size (In.)
- 2/5 in
- Length (In.)
- 13 in
Details
- Item
- Milling Machines Accessories
- Tilting Angle
- 0-40degree (both sides)
- Material
- Cast Iron
Description
VEVOR Tilting Milling Table 10x7inch Tilting Angle Milling Machine 0-90 DegAdjustable Swivel Angle Plate with 3 T-slots and an Adjustable Crank Handle Heavy Duty Tilting Milling Machine for Grinding
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.