Drill Guide Multi-Angle Press Portable Precision Drilling Guide Jig Attachment
- Mfr # SSXR2504
- Zoro # G923303025
product price:Â
$
33.89
/ea
Key Features
Width (In.)
5.12 in
Length (In.)
9.06 in
Adjustable Height
3.94 in (100 mm)
Multi-Angle Drilling
45°, 60°, 75°, 90°
Drill Chuck Range
0.06 to 0.5 in (1.5 to 13mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSXR2504
- Zoro #
- G923303025
- UPC #
- 197988147817
- Country of Origin
- China
- Item
- Drill Jigs
- Multi-Angle Drilling
- 45°, 60°, 75°, 90°
- Drill Chuck Range
- 0.06 to 0.5 in (1.5 to 13mm)
- Body Material
- Aluminum Alloy
- Material
- Aluminum Alloy (Body) + Steel
Dimensions
- Width (In.)
- 5.12 in
- Length (In.)
- 9.06 in
- Adjustable Height
- 3.94 in (100 mm)
- Height (In.)
- 3.55 in
Description
VEVOR Drill Guide, Multi-Angle Press Portable Precision Drilling Guide Jig Attachment, with Large Handle and Mounting Holes, Aluminum Alloy, for Drilling Angled or Straight Holes, for Wood Working
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.