35 mm Concealed Door Hinge Jig Aluminum Alloy Cabinet Hinge Jig Accurate
- Mfr # SXRJL-2302
- Zoro # G623372499
product price:Â
$
25.35
/ea
Key Features
Drilling Depth
0.39 to 0.59 in (10-15mm)
Length (In.)
6.5 in
Height (In.)
5.32 in
Width (In.)
2.96 in
Material
Cast Steel and Aluminum Alloy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SXRJL-2302
- Zoro #
- G623372499
- UPC #
- 197988077398
- Country of Origin
- China
Dimensions
- Drilling Depth
- 0.39 to 0.59 in (10-15mm)
- Length (In.)
- 6.5 in
- Height (In.)
- 5.32 in
- Width (In.)
- 2.96 in
- Clamping Thickness Range
- 0.47-0.98 in (12-25 mm)
Details
- Item
- Hinge Jig Drilling Hole
- Material
- Cast Steel and Aluminum Alloy
Description
VEVOR 35 mm Concealed Door Hinge Jig, Aluminum Alloy Cabinet Hinge Jig, Accurate Locking Dual Clamp Fixation Hinge Drill Jig with Accessories, Woodworking Tool for Doors Cabinets Hinges Mounting
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.