Pocket Hole Jig Kit Joinery Woodworking System Adjustable Depth with Clamp
- Mfr # XRS040
- Zoro # G723372061
product price:Â
$
56.89
/ea
Key Features
Length (In.)
15.75 in
Height (In.)
3.94 in
Material
Aluminum Alloy
Width (In.)
12.21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XRS040
- Zoro #
- G723372061
- UPC #
- 840349926025
- Country of Origin
- China
Dimensions
- Length (In.)
- 15.75 in
- Height (In.)
- 3.94 in
- Width (In.)
- 12.21 in
Details
- Item
- Pocket Hole Jig System
- Material
- Aluminum Alloy
Description
VEVOR Pocket Hole Jig Kit, 34 Pcs Pocket Hole Jig System with 11" C-clamp, Fixture, Step Drills, Wrenches, Drill Stop Rings, Square Drive Bits, Toolbox, Adjustable, for DIY Carpentry Projects Easy to Adjust the Depth Professional Precise Drilling Adapt to Any Task No Chance of Clogs Everything You Need Various Uses Item Model Number: XRS040,Material: Aluminum Alloy,Net Weight: 33.5 lbs / 3.82 kg,Package Size: 15.7" x 12.6" x 4.5" / 40 x 32 x 11.5 cm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.