Shop VEVOR
See all product information
Create Account
32" Manual Hand Plate Shear Machine Benchtop Cutter Metal Sheet Processing
- Mfr # HS-800
- Zoro # G423371821
product price:Â
$
339.99
/ea
Free Shipping & Returns
Key Features
Color
Painted, Blackened Treatment, Blue
Material
Q235, T10
Length (In.)
53.15 in
Operating Method
Floor Bolt Fixation, Manual Cutting
Width (In.)
8.66 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HS-800
- Zoro #
- G423371821
- UPC #
- 840349955551
- Country of Origin
- China
- Color
- Painted, Blackened Treatment, Blue
- Material
- Q235, T10
- Operating Method
- Floor Bolt Fixation, Manual Cutting
- Blade Clearance
- <0.07mm (Cuts Paper)
- Item
- Metal Plate Shear
Dimensions
- Length (In.)
- 53.15 in
- Width (In.)
- 8.66 in
- Handle Length
- 9 in (230 mm)
- Height (In.)
- 41.34 in
- Max. Shearing Length
- 31.5 in (800 mm)
Description
VEVOR 32" Manual Hand Plate Shear for Metal Sheet Processing, Benchtop Cutter with Q235 Material, for Crafts Thick Steel Crafting, Heavy Duty Roll Press Machine for Builders, DIY Enthusiasts
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.