1/2in x 1000ft Pex Tubing Oxygen Barrier O2 EVOH Red Radiant Floor Heat

  • Mfr # P131-7-1000R

  • Zoro # G523372247


product price:  $169.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P131-7-1000R
Zoro #
G523372247
UPC #
739210179083
Country of Origin
China

Description

VEVOR 1000Ft PEX Tubing Pipe 1/2" PEX Tubing Oxygen Barrier Radiant Floor PEX Pipe Radiant Heat Floor Heating Plumbing Cold and Hot Water Tubing 1/2" 1000 ft PEX-B Tube Flexible Bending Reliable Performance Tube Cutter & Clamps Multiple Connections Home & Commercial Use Total Length: 1000 ft/305 m,Type: PEX-B Tube(Oxygen Barrier),ANSI/NSF 14, ANSI/NSF61, NSF-Pw (certified for radiant heating applications).:,UPC listed by IAPMO:,Inside Diameter: 1/2"/1.2 cm,Color: Red,Pressure Ratings: 80psi @ 200F, 100psi @ 180F, 160psi @ 73F,Nominal Diameter: 1/2"/1.2 cm,Outside Diameter: 5/8" / 1.6 cm,Tube Thickness: 0.07" / 1.8 mm,SDR-9 Dimensional Standards:

Restrictions

This item has been restricted from sale in the following states: HI, PR, AK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.