Shop VEVOR
See all product information
Create Account
12V Water Pressure Diaphragm Pump Self-Priming Pump 70PSI 5.5GPM Boat Car
- Mfr # NMDP52-G55-70-12
- Zoro # G623372598
product price:Â
$
66.75
/ea
Key Features
Standards
FCC
Operating Pressure (Maximum)
100 psi
Media Temperature (Maximum)
140°F (60°C)
Overall Width
5.83 in
Overall Height
5.08 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NMDP52-G55-70-12
- Zoro #
- G623372598
- UPC #
- 840281567164
- Country of Origin
- China
- Standards
- FCC
- Item
- 12 Volt Potable Water Pump
- Operating Pressure (Maximum)
- 100 psi
- Media Temperature (Maximum)
- 140°F (60°C)
- Valve Material
- EPDM
- Diaphragm Material
- Santoprene
- Flow Rate (Maximum)
- 5.5 GPM
- Housing Material - Pumps
- PA6 + 30% Glass Fiber
Dimensions
- Overall Width
- 5.83 in
- Overall Height
- 5.08 in
- Overall Length
- 8.75 in
Description
VEVOR Water Diaphragm Pump, 12V DC, 5.5 GPM Flow, 70 PSI Rated Pressure (40-100 PSI Adjustable), 1/2" MNPT Self Priming Sprayer Pump with Pressure Switch for RV Camper Marine Boat Lawn, FCC Certified Overload Protection Switch with Ease Low Noise & High Quality Quickly Boosting Water Pressure Adjustable Pressure DC Power Supply Max Liquid Temperature: 140 DegF/60 DegC,Number of Diaphragm Chambers: 5 PCS,Diaphragm Material: Santoprene,Max Flow Rate: 5.5 GPM,Granule Size: <300 um (50 Mesh),Certification: FCC,Ambient Temperature: 32-140 DegF/0-60 DegC,Rated Voltage: 12V,Valve Material: EPDM,Amps: 17A,Rated Pressure: 70 PSI (40-100 PSI Adjustable),Rated Suction Height: 6 ft/1.8 m,Product Size (L x W x H): 8.63" x 5.83" x 5.16"/219.2 x 148 x 131 mm,Model: NMDP52-G55-70-12,Inlet/Outlet Diameter: 1/2" MNPT,Product Weight: 6.17 lbs/2.8 kg,Shell Material: PA6 + 30% Glass Fiber
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.