Shop FLOTRONIC

Diaphragm Pump, 3/4 in, NPT, 96 gpm

  • Mfr # A35SSTT6STRIH1R
  • Zoro # G023946184

product price: 
$
20,707.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Air Intake Connection Type
NPT
Includes Solenoid
No Solenoid Included
Manifold Connection Standard
Tri-Clamp
Media Intake Connection Type
Tri-Clamp
Displacement Per Stroke
1.12 L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A35SSTT6STRIH1R
Zoro #
G023946184
UPC #
-
Country of Origin
United States
Air Intake Connection Type
NPT
Includes Solenoid
No Solenoid Included
Manifold Connection Standard
Tri-Clamp
Media Intake Connection Type
Tri-Clamp
Displacement Per Stroke
1.12 L
For Use With Potable Systems
Yes
Surface Roughness
32 Ra
Wetted Body Material
316L Stainless Steel/PTFE
Feet of Head (Maximum)
241 ft
Pump Operation Type
Air, Gas
Air Consumption (Maximum)
100 scfm
Media Intake Location
Bottom
Flow Rate (Maximum)
96 gpm
Media Temperature (Minimum)
5 Degrees F
Standards
CE Marked, FDA Compliant, USP Class VI
Media Discharge Connection Type
Tri-Clamp
Operating Pressure (Maximum)
105 psig
Viscosity (Maximum)
100,000 cps
Valve Material
PTFE
Fluid Chamber Assembly Type
One-Nut
Item
Diaphragm Pump
Media Intake Port Configuration
Side
Diaphragm Base Material
PTFE
Duty Cycle
Continuous
Media Discharge Location
Top
Diaphragm Backing Material
Nitrile
Material Conductivity
Conductive
Diaphragm Reinforcement
Fabric Reinforced
Priming
Self-Priming
Includes Clean In Place Technology
Clean In Place Included
Check Seat Material
316 Stainless Steel
Media Temperature (Maximum)
275 Degrees F
Manifold Port Connection Type
Multiport
Media Discharge Port Configuration
Center Vertical
Valve Type
Ball

Dimensions

Media Intake Connection Size
1 1/2 in
Air Intake Connection Size
3/4 in
Manufacturers Warranty Length
2 yr
Media Discharge Connection Size
1 1/2 in
Overall Length
347 mm
Overall Width
496 mm
Solid Diameter (Maximum)
13 mm
Overall Height
507 mm
Wire Rope Length
347 mm
Length
347 mm

Description

Diaphragm Pump, Air Consumption (Maximum) 100 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material 316 Stainless Steel, Feet of Head (Maximum) 241 ft, Flow Rate (Maximum) 96 gpm, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Bottom, Media Temperature (Maximum) 275 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.