Shop VEVOR
See all product information
Create Account
1/4 HP HVAC Vacuum Pump and Gauge Set 4 CFM Manifold Gauge Kit with Hose
- Mfr # TW-1.5K
- Zoro # G223372677
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
RPM
1,720 PRM
Overall Height
11.82 in
HP
1/4 HP
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TW-1.5K
- Zoro #
- G223372677
- UPC #
- 840281575244
- Country of Origin
- China
- Hz
- 60 Hz
- RPM
- 1,720 PRM
- HP
- 1/4 HP
- Voltage
- 120 V
- Oil Capacity
- 200 ml
- Item
- Air Conditioning Vacuum Pumps
Dimensions
- Overall Height
- 11.82 in
- Overall Width
- 10.44 in
- Overall Length
- 14.38 in
Description
VEVOR 1/4 HP 4.5 CFM AC Vacuum Pump and Gauge Set, Single Stage Rotary Vane HVAC Air Vacuum Pump A/C Refrigerant Kit Manifold Gauge Set, with Three-Color Hose Carry Bag, Applicable to R134a, R410a Manifold Gauge Vacuum Pump Body Three-Color Hose Pure Copper Motor Fast Heat Dissipation Wide Application Oil Capacity: 200 ml,Speed: 1720PRM,Voltage/Frequency: 120V/60 Hz,Ultimate Vacuum: 40 microns,Item Model Number: TW-1.5K,Intake Fitting: 1/4"SAE male; 1/2"ACME male,Item Dimensions: 11.4 x 4.7 x 9.1 in/290 x 120 x 230 mm,Free Air Displacement: 4 CFM,Net Weight: 18.1 lbs/8.2 kg,Power: 180W, 1/4HP
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.