Shop VEVOR
See all product information
Create Account
4.5 CFM HVAC Single Stage Rotary Vane Vacuum Pump and Manifold Gauge Kit
- Mfr # VP145
- Zoro # G423372521
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Overall Width
4.73 in
Voltage
110 V
Oil Capacity
0.27 qt. (260 ml)
Overall Height
8.86 in
Overall Length
10.83 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VP145
- Zoro #
- G423372521
- UPC #
- 197988485131
- Country of Origin
- China
- Voltage
- 110 V
- Item
- Air Conditioning Vacuum Pumps
- Oil Capacity
- 0.27 qt. (260 ml)
Dimensions
- Overall Width
- 4.73 in
- Overall Height
- 8.86 in
- Overall Length
- 10.83 in
Description
VEVOR 4.5 CFM AC Vacuum Pump and Gauge Set, Single Stage Rotary Vane HVAC Air Vacuum Pump, A/C Refrigerant Manifold Gauge Kit, with Leak Detector Hoses, for R134a, R12, R22, R502a, R410A, R404, R407C Boost Your Efficiency All-in-One Solution Clean Environment Reliable Performance Wide Application Thoughtful Design Oil Capacity: 0.27 qt. / 260 ml,Item Dimensions (L x W x H): 10.83 x 4.72 x 8.86 in / 275 x 120 x 225 mm,Ultimate Vacuum: 5 Pa,Item Model Number: VP145,Intake Fitting: 1/4"SAE,Free Air Displacement: 4.5 CFM,Net Weight: 18.74 lbs / 8.5 kg,Power: 150W,Compatible Refrigerants: R134a, R22, R12, R502, R410A, R404, R407C
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.