Hydraulic Busbar Hole Puncher 35-Ton Knockout Set, Max 12mm Capacity
- Mfr # 350KN(35T)
- Zoro # G123372661
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Throat Depth
4.3 in
Length
13.39 in
Width
8.27 in
Material
Metal
Punching Force
350 kN (35 T)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 350KN(35T)
- Zoro #
- G123372661
- UPC #
- 609832071464
- Country of Origin
- China
Dimensions
- Throat Depth
- 4.3 in
- Length
- 13.39 in
- Width
- 8.27 in
- Height
- 15.94 in
Details
- Item
- Knockout Punch Set
- Material
- Metal
- Punching Force
- 350 kN (35 T)
Description
VEVOR CH-70 Hydraulic Hole Punching Tool 35T Hole Digger Force Puncher Smooth Hole Puncher for Iron Plate Copper Bar Aluminum Stainless Steel
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.