10 Ton Hydraulic Knockout Punch Driver Kit Hole Tool 1/2"-2" with 6 Dies
- Mfr # SYK-8B
- Zoro # G423372316
product price:Â
$
82.75
/ea
Key Features
Width
12.41 in
Material
CR-V, 40Cr, Steel
Length
16.74 in
Conduit and Pipe Size
1/2", 3/4", 1", 1-1/4", 1-1/2", 2"
Max. Pressure
10 Ton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SYK-8B
- Zoro #
- G423372316
- UPC #
- 840281565511
- Country of Origin
- China
Dimensions
- Width
- 12.41 in
- Length
- 16.74 in
- Conduit and Pipe Size
- 1/2", 3/4", 1", 1-1/4", 1-1/2", 2"
- Hose Length
- 29.5 in (75 cm)
- Height
- 6.3 in
Details
- Item
- Knockout Punch Set
- Material
- CR-V, 40Cr, Steel
- Max. Pressure
- 10 Ton
- Number of Dies
- 6
Description
VEVOR Hydraulic Knockout Punch Kit, 10 Ton 1/2" to 2" Conduit Hole Cutter Set, KO Tool Kits with Puncher 6 Piece, Metal Sheet Driver Tools, For Aluminum, Stainless Steel, Brass, Fiberglass and Plastic
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.