Shop VEVOR
See all product information
Create Account
3-in-1 Electric Hoist Winch Portable Crane 1100lbs 25ft w/ Remote Control
- Mfr # PA500
- Zoro # G823372657
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Lift Speed
16 ft/min (5 m/min)
Electric Hoist Item
Portable Power Electric Hoist
Load Capacity
1,100 lbs (500 kg)
Voltage
110 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PA500
- Zoro #
- G823372657
- UPC #
- 840281536931
- Country of Origin
- China
- Hoist Lift
- 25 ft (7.6 m)
- Lift Speed
- 16 ft/min (5 m/min)
- Electric Hoist Item
- Portable Power Electric Hoist
- Load Capacity
- 1,100 lbs (500 kg)
- Voltage
- 110 V
Description
VEVOR 3-in-1 Electric Hoist Winch, 1100lbs Portable Electric Winch, 110V Power Winch Crane, 25ft Lifting Height, with Wire, Wireless, Manual Remote Control, Overload Protection for Lifting Towing Multiple Control Methods 1100 lbs Lifting Capacity Well-designed Details Pure Copper Motor Easy to Carry Widely Used Speed: 16 ft/min/5 m/min,Lifting Height: 25 ft/7.6 m,Capacity: 1100 lbs/500 kg,Cable Material: Galvanized Steel,Material: Aluminum, Steel,Cable Size: 4/17 in*25 ft/6 mm*7.6 m,Power: 1500 W
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.