Shop VEVOR
See all product information
Create Account
Electric Chain Hoist Single Phase Crane Hoist 1100 lbs Load 15 ft Lifting
- Mfr # BDH500B
- Zoro # G223371663
product price:Â
$
369.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
1,100 lbs (499 kg)
Electric Hoist Item
Electric Chain Hoists
Control
Wired Remote Control (10 ft)
Voltage
110/220 V
Lift Speed
10 ft/min (3 m/min)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BDH500B
- Zoro #
- G223371663
- UPC #
- 840349921143
- Country of Origin
- China
- Load Capacity
- 1,100 lbs (499 kg)
- Electric Hoist Item
- Electric Chain Hoists
- Hoist Lift
- 15 ft (4.5 m)
- Control
- Wired Remote Control (10 ft)
- Voltage
- 110/220 V
- Lift Speed
- 10 ft/min (3 m/min)
Description
VEVOR 1100 lbs Electric Chain Hoist 15 FT Lifting Height, 120V Electric Hoist, Single Phase Overhead Crane with G100 Chain, 10 ft Wired Remote Control for Garage, Shop, Hotel, Home
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.