Shop VEVOR
See all product information
Create Account
Slim Trash Can Dolly with Wheel Fit 16/23 Gal Container Bin 200lbs Heavy Duty
- Mfr # XDL-90A-D
- Zoro # G923371789
product price:Â
$
37.39
/ea
Key Features
Overall Height
8.27 in
Material
PP (Polypropylene)
For Container Capacity
16/23 Gallon
Load Capacity
200 lbs (90.1 kg)
Overall Width
15.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XDL-90A-D
- Zoro #
- G923371789
- UPC #
- 197988673835
- Country of Origin
- China
- Material
- PP (Polypropylene)
- For Container Capacity
- 16/23 Gallon
- Load Capacity
- 200 lbs (90.1 kg)
- Item
- Trash Can Dollies
- Color
- Black
Dimensions
- Overall Height
- 8.27 in
- Overall Width
- 15.75 in
- Overall Length
- 24.41 in
Description
VEVOR Trash Can Dolly, Fit 16/23 Gallon Containers, Slim Trash Can Roller Base with 4 Lockable Wheels, 200lbs Weight Capacity, Heavy Duty Barrel Dolly, Smooth & Quiet Rolling Plastic Bin Dolly
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.