Shop VEVOR
See all product information
Create Account
Round Trash Can Dolly Fit 20, 32, 44, 55 Gal Garbage Container 500lbs
- Mfr # XDW-007-C-2623
- Zoro # G223371991
product price:Â
$
37.39
/ea
Key Features
Overall Length
17.92 in
For Container Capacity
20, 32, 44, and 55 Gallon
Material
PP (Polypropylene)
Load Capacity
500 lbs (227 kg)
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XDW-007-C-2623
- Zoro #
- G223371991
- UPC #
- 197988672623
- Country of Origin
- China
- For Container Capacity
- 20, 32, 44, and 55 Gallon
- Material
- PP (Polypropylene)
- Load Capacity
- 500 lbs (227 kg)
- Item
- Trash Can Dollies
- Color
- Black
Dimensions
- Overall Length
- 17.92 in
- Overall Height
- 6.11 in
- Overall Width
- 17.92 in
Description
VEVOR Trash Can Dolly, Fit 20, 32, 44, 55 Gallon Containers, Round Trash Can Roller Base with 4 Lockable Wheels, 500lbs Weight Capacity, Heavy Duty Barrel Dolly, Multi-Functional Rolling Dolly Cart
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.