2PCS SBR16 2000mm Linear Guide Rail Slide Rail 4 PCS SBR16UU Bearing Block, 2PK
- Mfr # SBR16-C 2000L
- Zoro # G123371961
product price:Â
$
101.99
/pk of 2, $51.00/ea
Free Shipping & Returns
Key Features
Static Load Capacity (N)
1,180 N
Dynamic Load Capacity (N)
774 N
Rail Material
High Carbon Steel & Aluminum
Rail Length (In.)
78.7 in (2,000 mm)
Overall Length
81.11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBR16-C 2000L
- Zoro #
- G123371961
- UPC #
- 840349904672
- Country of Origin
- China
- Static Load Capacity (N)
- 1,180 N
- Dynamic Load Capacity (N)
- 774 N
- Rail Material
- High Carbon Steel & Aluminum
- Item
- Linear Guide Rail
Dimensions
- Rail Length (In.)
- 78.7 in (2,000 mm)
- Overall Length
- 81.11 in
- Overall Height
- 3.35 in
- Overall Width
- 5.32 in
Description
VEVOR Linear Guide Rail Set, SBR16 2000mm, 2 PCS 78.7 in/2000 mm SBR16 Guide Rails and 4 PCS SBR16UU Slide Blocks, Linear Rails and Bearings Kit for Automated Machines DIY Project CNC Router Machines
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.