2PCS SFC20 1000mm Linear Guide 4 PCS SC20 Bearing Block 4 PCS Rail Support, 2PK
- Mfr # SFC20-1000L
- Zoro # G923371901
product price:Â
$
42.89
/pk of 2, $21.45/ea
Key Features
Rail Material
High Carbon Steel & Aluminum
Overall Width
5.91 in
Dynamic Load Capacity (N)
882 N
Static Load Capacity (N)
1,370 N
Overall Height
3.55 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFC20-1000L
- Zoro #
- G923371901
- UPC #
- 840349904610
- Country of Origin
- China
- Rail Material
- High Carbon Steel & Aluminum
- Item
- Linear Guide Rail
- Dynamic Load Capacity (N)
- 882 N
- Static Load Capacity (N)
- 1,370 N
Dimensions
- Overall Width
- 5.91 in
- Overall Height
- 3.55 in
- Rail Length (In.)
- 39.4 in (1,000 mm)
- Overall Length
- 41.34 in
Description
VEVOR Linear Guide Set, SFC20 1000mm, Comes with Two 39.4 in/1000 mm SFC20 Guides, Four SC20 Slide Blocks, and Four Guide Supports for Automated Machinery and CNC Tasks
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.