Shop VEVOR
See all product information
Create Account
2PCS SBR20 1500mm Linear Guide Rail Slide Rail 4 PCS SBR20UU Bearing Block, 2PK
- Mfr # SBR20-C 1500L
- Zoro # G623371966
product price:Â
$
79.89
/pk of 2, $39.95/ea
Key Features
Static Load Capacity (N)
1,370 N
Overall Length
60.63 in
Dynamic Load Capacity (N)
882 N
Overall Width
6.11 in
Rail Material
High Carbon Steel & Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBR20-C 1500L
- Zoro #
- G623371966
- UPC #
- 840349904566
- Country of Origin
- China
- Static Load Capacity (N)
- 1,370 N
- Dynamic Load Capacity (N)
- 882 N
- Item
- Linear Guide Rail
- Rail Material
- High Carbon Steel & Aluminum
Dimensions
- Overall Length
- 60.63 in
- Overall Width
- 6.11 in
- Overall Height
- 3.15 in
- Rail Length (In.)
- 59 in (1,500 mm)
Description
VEVOR Linear Motion Set, SBR20 1500mm, Comes with Two 59 in/1500 mm SBR20 Rails & Four SBR20UU Blocks, Ideal for DIY CNC and Automation Tasks
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.