2PCS SBR16 800mm Linear Guide Rail Slide Rail 4 PCS SBR16UU Bearing Block, 2PK
- Mfr # SBR16-C 800L
- Zoro # G723372191
product price:Â
$
49.89
/pk of 2, $24.95/ea
Key Features
Overall Height
3.15 in
Overall Width
5.52 in
Static Load Capacity (N)
1,180 N
Dynamic Load Capacity (N)
774 N
Rail Length (In.)
31.5 in (800 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBR16-C 800L
- Zoro #
- G723372191
- UPC #
- 840349904634
- Country of Origin
- China
- Item
- Linear Guide Rail
- Static Load Capacity (N)
- 1,180 N
- Dynamic Load Capacity (N)
- 774 N
- Rail Material
- High Carbon Steel & Aluminum
Dimensions
- Overall Height
- 3.15 in
- Overall Width
- 5.52 in
- Rail Length (In.)
- 31.5 in (800 mm)
- Overall Length
- 33.08 in
Description
VEVOR Linear Guide Rail Set, SBR16 800mm, 2 PCS 31.5 in/800 mm SBR16 Guide Rails and 4 PCS SBR16UU Slide Blocks, Linear Rails and Bearings Kit for Automated Machines DIY Project CNC Router Machines
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.