Shop VEVOR
See all product information
Create Account
2PCS SBR20 1800mm Linear Guide Rail Slide Rail 4 PCS SBR20UU Bearing Block, 2PK
- Mfr # SBR20-C 1800L
- Zoro # G023372006
product price:Â
$
98.99
/pk of 2, $49.50/ea
Key Features
Overall Length
72.64 in
Rail Length (In.)
70.9 in (1,800 mm)
Dynamic Load Capacity (N)
882 N
Overall Height
3.15 in
Rail Material
High Carbon Steel & Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBR20-C 1800L
- Zoro #
- G023372006
- UPC #
- 840349904665
- Country of Origin
- China
- Item
- Linear Guide Rail
- Dynamic Load Capacity (N)
- 882 N
- Rail Material
- High Carbon Steel & Aluminum
- Static Load Capacity (N)
- 1,370 N
Dimensions
- Overall Length
- 72.64 in
- Rail Length (In.)
- 70.9 in (1,800 mm)
- Overall Height
- 3.15 in
- Overall Width
- 5.91 in
Description
VEVOR Linear Motion Guide Kit, SBR20 1800mm, Includes 2 PCS 70.9 in/1800 mm SBR20 Rails and 4 PCS SBR20UU Bearing Blocks, Ideal for CNC Machines, Automation Equipment, and DIY Projects
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.