Shop VEVOR
See all product information
Create Account
2PCS SFC20 1200mm Linear Guide 4 PCS SC20 Bearing Block 4 PCS Rail Support, 2PK
- Mfr # SFC20-1200L
- Zoro # G823372237
product price:Â
$
61.89
/pk of 2, $30.95/ea
Key Features
Overall Length
49.41 in
Overall Width
6.3 in
Overall Height
3.94 in
Rail Length (In.)
47.2 in (1,200 mm)
Rail Material
High Carbon Steel & Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFC20-1200L
- Zoro #
- G823372237
- UPC #
- 840349904597
- Country of Origin
- China
- Rail Material
- High Carbon Steel & Aluminum
- Dynamic Load Capacity (N)
- 882 N
- Item
- Linear Guide Rail
- Static Load Capacity (N)
- 1,370 N
Dimensions
- Overall Length
- 49.41 in
- Overall Width
- 6.3 in
- Overall Height
- 3.94 in
- Rail Length (In.)
- 47.2 in (1,200 mm)
Description
VEVOR Linear Guide Rail Set, SFC20 1200 mm, 2 PCS 47.2 in/1200 mm SFC20 Guide Rails 4 PCS SC20 Slide Blocks 4 PCS Rail Supports, Linear Rails and Bearings Kit for Automated Machines CNC DIY Project
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.