3-Tier Rolling Book Cart Double Sided W-Shaped Shelves Book Truck in White
- Mfr # HXTC-3WD-4006
- Zoro # G223371649
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Width
18.9 in
Height
48.04 in
Material
Carbon Steel & Cold Rolled Steel
Shelf Capacity
330 lbs (150 kg)
Length
38.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HXTC-3WD-4006
- Zoro #
- G223371649
- UPC #
- 197988534006
- Country of Origin
- China
Dimensions
- Width
- 18.9 in
- Height
- 48.04 in
- Length
- 38.19 in
Details
- Material
- Carbon Steel & Cold Rolled Steel
- Item
- Book Carts
- Shelf Capacity
- 330 lbs (150 kg)
- Capacity per Shelf
- 110 lbs (50 kg)
Description
VEVOR Rolling Library Book Cart, 330 lbs Capacity, 38.2 x 20.3 x 48.2-Inch Library Cart, Double Sided W-Shaped Shelves with 3-Inch Lockable Wheels, Book Truck for Home Shelves Office and School, White
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.